Tapered roller bearing NTN 4T-25821, Outer diameter: 73.025 mm | Inner diameter: 71.42 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-25821
See technical informationReferences
NTN:4T-25821
Rubix:204A7151
EAN:4547359524215




Technical specifications
| Inner diameter | 71.42 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 19.05 mm |
Product details : NTN 4T-25821 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,025x73,025x19,05 mm |
|---|---|
| Logistic Weight | 170 g |
| Inner diameter | 71.42 mm |
| Outer diameter | 73.025 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 3 ) days