TIMKEN 2581-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:2581
Rubix:397A5841
EAN:0053893117829





Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 39.5 mm |
| Width | 25.357 mm |
Documents
Product details : TIMKEN 2581-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 39.5 mm |
| Width | 25.357 mm |
| Bearing Clearance | cn |
| Weight | 1.104 kg |
| Material | chrome steel (stamped steel cage) |
| Coating | uncoated |
| Finishing | steel |
| Heat Stabilization | 176 to 203 °f |
| Precision | abma class 2 |
| Bore | straight |
Show UNSPSC/ECL@SS
£ 55.22 excl. VAT
/ Each
£ 66.26 incl. VAT
- Delivery usually within ( 7 ) days