References
INA:IR75X85X25-XL
Rubix:102A2424
Manufacturer :0000232050000
EAN:4012802044782

Product details : INA IR75X85X25-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 72.61 excl. VAT
/ Each
£ 87.13 incl. VAT
- Delivery usually within ( 7 ) days
