References
INA:IR28X32X17-XL
Rubix:102A2478
Manufacturer :0000217410000
EAN:4012802711929

Product details : INA IR28X32X17-XL NEEDLE BEARING INNER IR28X32X17
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 88.85 excl. VAT
/ 5 pieces
£ 106.62 incl. VAT
- Delivery usually within ( 7 ) days
