TIMKEN 1779-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:1779
Rubix:397A5805
Manufacturer :100058256
EAN:0053893105369


Technical specifications
| Inner diameter | 23.812 mm |
|---|---|
| Outer diameter | 53.975 mm |
| Width | 19.368 mm |
Product details : TIMKEN 1779-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 132 g |
| Inner diameter | 23.812 mm |
| Outer diameter | 53.975 mm |
| Width | 19.368 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 45300 N |
| Basic dynamic load, axial - Ca | 45400 N |
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ Each
£ 37.86 incl. VAT
- Delivery usually within ( 7 ) days




