TIMKEN 12CB-20000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 12
See technical informationReferences
Timken:12CB
Rubix:106A1587
Manufacturer :100011727
EAN:0053893000954


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 11.153 mm |
Product details : TIMKEN 12CB-20000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 29,5 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 49.225 mm |
| Width | 11.153 mm |
| Weight | 0.06 kg |
| Series | 12cb |
| Material | steel |
| Cage | steel |
| Thickness | 15.872 mm |
| Type of bearing | tapered roller bearing cone |
Show UNSPSC/ECL@SS
£ 107.28 excl. VAT
/ Each
£ 128.74 incl. VAT
- Usually arrives within 14 working days




