Roller Bearing
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 135.733 mm |
Width | 44.45 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 826 g |
Inner diameter | 76.2 mm |
Outer diameter | 135.733 mm |
Width | 44.45 mm |
Usually arrives within 14 working days