TIMKEN NA67885SW-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:NA 67885SW
Rubix:397A6839
EAN:0053893374925




Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 209 mm |
| Width | 54.767 mm |
Product details : TIMKEN NA67885SW-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 209 mm |
| Width | 54.767 mm |
| Bearing Clearance | cn |
| Weight | 17.82 kg |
Show UNSPSC/ECL@SS
£ 1,146.76 excl. VAT
/ Each
£ 1,376.11 incl. VAT
- Usually arrives within 14 working days