Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA NEEDLE BEARING INNER IR35X42X20-XL
INA NEEDLE BEARING INNER IR35X42X20-XL
Inner ring
References
ina:
IR35X42X20-XL
rubix:
102A2115
manufacturer :
0000627070000
ean:
4012802044256
Technical specifications
Inner diameter
35
mm
Outer diameter
42
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING INNER IR35X42X20-XL
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
64,2
g
Inner diameter
35
mm
Outer diameter
42
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.94
excl. VAT
/
Each
£
32.33
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 67787-20024 TAPERED ROLLER BEARING CONE
INA IR32X37X30-XL NEEDLE BEARING INNER 219620000
INA NEEDLE BEARING INNER IR35X42X23-IS1-OF-XL
TIMKEN 67329DA-20001 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 53387X-20024 TAPERED ROLLER BEARING CUP
TIMKEN L853049-20000 TAPERED ROLLER BEARING CONE
INA IR90X100X26-EGS INNER RING CYLINDRICAL
INA IR40X45X17-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN L812147-20405 TAPERED ROLLER BEARING CONE
SKF GEP160FS SPHERICAL PLAIN BEARING
TIMKEN 495-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA67791SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 82720-20000 TAPERED ROLLER BEARING CUP
INA IR15X18X16,5-XL NEEDLE BEARING INNER IR15X18X16,5
TIMKEN 4328-20024 TAPERED ROLLER BEARING CUP