Tapered roller bearing Timken L116149/L116110, Outer diameter: 115.888 mm | Inner diameter: 82.55 mm | Width: 20.638 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:L116149/L116110
Rubix:100A6089
EAN:0053893048130




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 115.888 mm |
| Width | 20.638 mm |
Product details : TIMKEN L116149-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,638x115,888x115,888 mm |
|---|---|
| Logistic Weight | 617 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 115.888 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | l116100 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 90200 N |
Show UNSPSC/ECL@SS
£ 278.69 excl. VAT
/ Each
£ 334.43 incl. VAT
- Delivery usually within ( 7 ) days