Timken Tapered Roller Bearing 3100
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 30.16 mm |
Logistics dimensions (L x W x H) | 29,997x50,615x50,615 mm |
---|---|
Logistic Weight | 332 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 331,6 g |
Inner diameter | 31.75 mm |
Outer diameter | 76.2 mm |
Width | 30.16 mm |
Bearing Clearance | cn |
Series | 3100 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days