Tapered roller bearing Timken 14137A-90126, Outer diameter: 69.012 mm | Inner diameter: 34.925 mm | Width: 41.91 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:14137A-90126
Rubix:397A4867
Manufacturer :100043938
EAN:0053893182766







Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 41.91 mm |
Product details : TIMKEN 14137A-90126 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,91x69,088x69,088 mm |
|---|---|
| Logistic Weight | 681 g |
| Packaged dimensions (D x W x H) | 73,152x73,152x50,8 mm |
| Package weight | 680,8 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 69.012 mm |
| Width | 41.91 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 88.77 excl. VAT
/ Each
£ 106.52 incl. VAT
- Usually arrives within 14 working days