Tapered roller bearing Timken 783-90074, Outer diameter: 180.086 mm | Inner diameter: 100.076 mm | Width: 104.775 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:783-90074
Rubix:397A8551
EAN:0053893090498


Technical specifications
| Inner diameter | 100.076 mm |
|---|---|
| Outer diameter | 180.086 mm |
| Width | 104.775 mm |
Product details : TIMKEN 783-90074 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x180,086x180,086 mm |
|---|---|
| Logistic Weight | 10687 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 100.076 mm |
| Outer diameter | 180.086 mm |
| Width | 104.775 mm |
Show UNSPSC/ECL@SS
£ 1,490.22 excl. VAT
/ Each
£ 1,788.26 incl. VAT
- Usually arrives within 14 working days