TIMKEN LM48548-20024 TAPERED ROLLER BEARING CONE
Inner race of a tapered roller bearing
See technical informationReferences
Timken:LM48548
Rubix:45035974
Manufacturer :100007975
EAN:0053893313566


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
Product details : TIMKEN LM48548-20024 TAPERED ROLLER BEARING CONE
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
Both rings must be replaced at the same time to maximize reliability and service life.
Applications
Machine tool, Automotive
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 165,6 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 63100 N |
| Basic dynamic load, axial - Ca | 64600 N |
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ Each
£ 21.12 incl. VAT
- Delivery usually within ( 7 ) days




