TIMKEN 3580-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:3580
Rubix:397A5969
Manufacturer :100028450
EAN:0053893129075







Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 87.313 mm |
| Width | 30.886 mm |
Documents
Product details : TIMKEN 3580-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 567,9 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 87.313 mm |
| Width | 30.886 mm |
| Weight | 1.6 kg |
| Series | 3500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 30.163 mm |
| Type of bearing | tapered roller bearing cone (single) |
| Basic static load, axial - C0a | 134000 N |
| Basic dynamic load, axial - Ca | 113000 N |
Show UNSPSC/ECL@SS
£ 150.39 excl. VAT
/ Each
£ 180.47 incl. VAT
- Usually arrives within 14 working days