TIMKEN 394-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:394
Rubix:105A2078
Manufacturer :100026447
EAN:0053893025469

Product details : TIMKEN 394-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 264,9 g |
| Inner diameter | 61.912 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Weight | 0.8 kg |
| Series | imperial series |
| Material | steel |
| Type of bearing | tapered roller bearing (single-row, outer ring/cup) |
| Basic dynamic load, axial - Ca | 17600 N |
Show UNSPSC/ECL@SS
£ 54.04 excl. VAT
/ Each
£ 64.85 incl. VAT
- Delivery usually within ( 7 ) days





