Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 32206B-90KA1 TAPERED ROLLER BEARING
TIMKEN 32206B-90KA1 TAPERED ROLLER BEARING
Taper roller bearing
References
timken:
32206B
rubix:
104A9869
manufacturer :
100046696
ean:
0053893254647
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32206B-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
71,374
x
71,374
x
26,924
mm
Package weight
279
g
Inner diameter
30
mm
Outer diameter
62
mm
Width
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN M244210-20024 TAPERED ROLLER BEARING CUP
TIMKEN 892-20024 TAPERED ROLLER BEARING CUP
TIMKEN 30244M-90KM1 TAPERED ROLLER BEARING
TIMKEN 472DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 13600LA-902A1 TAPERED ROLLER BEARING
TIMKEN 18587-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH228340-20024 TAPERED ROLLER BEARING CONE
TIMKEN 46780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 28985-99401 TAPERED ROLLER BEARING
TIMKEN 27690-99302 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 94114CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 3733-20024 TAPERED ROLLER BEARING CUP
TIMKEN HM804848-20024 TAPERED ROLLER BEARING CONE
TIMKEN 358-20024 TAPERED ROLLER BEARING CONE
TIMKEN 30232M-90KM1 TAPERED ROLLER BEARING