References
Timken:LM48500LA-902A2
Rubix:397A5435
EAN:0053893313122
Product details : TIMKEN LM48500LA-902A2 TAPERED ROLLER BEARING
Tapered roller bearing LM48500LA-902A2
Technical specifications
Attributes
| Inner diameter | 35.052 mm |
|---|---|
| Outer diameter | 65.024 mm |
| Width | 39.624 mm |
Show UNSPSC/ECL@SS
£ 85.56 excl. VAT
/ Each
£ 102.67 incl. VAT
- Delivery usually within ( 7 ) days

