TIMKEN L420449-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing L420400
See technical informationReferences
Timken:L420449
Rubix:105A3348
Manufacturer :100075308
EAN:0053893610078


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 21.43 mm |
Product details : TIMKEN L420449-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 547,9 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 136.53 mm |
| Width | 21.43 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 327.15 excl. VAT
/ Each
£ 392.58 incl. VAT
- Usually arrives within 14 working days




