TIMKEN HM237545NA-90153 TAPERED ROLLER BEARING
Timken tapered roller bearing set
See technical informationReferences
Timken:HM237545NA-90153
Rubix:397A5665
Manufacturer :100105665
EAN:0053893537139


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Product details : TIMKEN HM237545NA-90153 TAPERED ROLLER BEARING
Timken tapered roller bearing set
Technical specifications
Attributes
| Package weight | 31709,7 g |
|---|---|
| Inner diameter | 177.8 mm |
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Show UNSPSC/ECL@SS
£ 5,860.17 excl. VAT
/ Each
£ 7,032.20 incl. VAT
- Usually arrives within 14 working days