Tapered Roller Bearing
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 47.62 mm |
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 47.62 mm |
Series | 755 |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 441000 N |
Basic dynamic load, axial - Ca | 327000 N |
Usually arrives within 14 working days