TIMKEN 752A-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:752A
Rubix:397A7196
Manufacturer :100156225
EAN:0053893083629







Technical specifications
| Inner diameter | 79.375 mm |
|---|---|
| Outer diameter | 159.995 mm |
| Width | 38.1 mm |
Product details : TIMKEN 752A-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 1547,2 g |
| Inner diameter | 79.375 mm |
| Outer diameter | 159.995 mm |
| Width | 38.1 mm |
| Weight | 4.4 kg |
| Series | 755 |
| Type of bearing | tapered roller bearing (outer ring) |
| Basic dynamic load, axial - Ca | 49500 N |
Show UNSPSC/ECL@SS
£ 262.14 excl. VAT
/ Each
£ 314.57 incl. VAT
- Delivery usually within ( 7 ) days