TIMKEN 581-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 585
See technical informationReferences
Timken:581
Rubix:105A2412
Manufacturer :100059674
EAN:0053893062990


Technical specifications
| Inner diameter | 80.962 mm |
|---|---|
| Outer diameter | 139.99 mm |
| Width | 36.51 mm |
Product details : TIMKEN 581-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1344 g |
| Inner diameter | 80.962 mm |
| Outer diameter | 139.99 mm |
| Width | 36.51 mm |
| Series | 575 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 97.56 excl. VAT
/ Each
£ 117.07 incl. VAT
- Usually arrives within 14 working days




