TIMKEN LL510749-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing LL510700
See technical informationReferences
Timken:LL510749
Rubix:100A0109
Manufacturer :100074733
EAN:0053893628776


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 92.08 mm |
| Width | 13.5 mm |
Product details : TIMKEN LL510749-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 173,7 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 92.08 mm |
| Width | 13.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 176.73 excl. VAT
/ Each
£ 212.08 incl. VAT
- Usually arrives within 14 working days




