TIMKEN 386A-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 385
See technical informationReferences
Timken:386A
Rubix:105A0662
Manufacturer :100156270
EAN:0053893020983


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 49.2 mm |
Product details : TIMKEN 386A-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 542 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 100 mm |
| Width | 49.2 mm |
| Series | 385 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 46.58 excl. VAT
/ Each
£ 55.90 incl. VAT
- Delivery usually within ( 7 ) days




