Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 16284-20024 TAPERED ROLLER BEARING CUP
TIMKEN 16284-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
16284
rubix:
397A6955
manufacturer :
100033695
ean:
0053893191263
Technical specifications
Outer diameter
72.238
mm
Width
15.875
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16284-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
84,582
x
84,582
x
26,67
mm
Package weight
143,8
g
Outer diameter
72.238
mm
Width
15.875
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.35
excl. VAT
/
Each
£
24.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 37431-20024 TAPERED ROLLER BEARING CONE
TIMKEN 97905X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 99100-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3980-20024 TAPERED ROLLER BEARING CONE
TIMKEN 18690-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH506310-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA24776SW-90042 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 2878-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA482-99401 TAPERED ROLLER BEARING
TIMKEN HH924310D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 25572-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3925-20024 TAPERED ROLLER BEARING CUP
TIMKEN HH932132-90066 TAPERED ROLLER BEARING
TIMKEN 529-99401 TAPERED ROLLER BEARING
TIMKEN 13687-20024 TAPERED ROLLER BEARING CONE