TIMKEN 2790-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:2790
Rubix:397A5875
Manufacturer :100034008
EAN:0053893121123


Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
Documents
Product details : TIMKEN 2790-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 363,8 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
| Weight | 0.5 kg |
| Series | 2700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 23.813 mm |
| Type of bearing | tapered roller bearing cone (single cone) |
| Basic static load, axial - C0a | 102000 N |
| Basic dynamic load, axial - Ca | 86900 N |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- Delivery usually within ( 7 ) days




