TIMKEN 72187C-70400 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:72187C
Rubix:105A4077
Manufacturer :100036382
EAN:0053893385693


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 32.791 mm |
Documents
Product details : TIMKEN 72187C-70400 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1372,6 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 75 mm |
| Width | 32.791 mm |
| Weight | 4.754 kg |
| Series | 72000c |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 3.5 mm |
| Basic static load, axial - C0a | 208000 N |
| Basic dynamic load, axial - Ca | 70100 N |
Show UNSPSC/ECL@SS
£ 136.13 excl. VAT
/ Each
£ 163.36 incl. VAT
- Usually arrives within 14 working days




