TIMKEN LM114848-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing LM114800
See technical informationReferences
Timken:LM114848
Rubix:106A5562
Manufacturer :100006065
EAN:0053893932262


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 115.888 mm |
| Width | 26.99 mm |
Product details : TIMKEN LM114848-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 597,8 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 115.888 mm |
| Width | 26.99 mm |
| Series | lm114800 |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 186000 N |
| Basic dynamic load, axial - Ca | 125000 N |
Show UNSPSC/ECL@SS
£ 568.23 excl. VAT
/ Each
£ 681.88 incl. VAT
- Delivery usually within ( 7 ) days




