TIMKEN 55175-70016 TAPERED ROLLER BEARING CONE


Tapered Roller Bearing - Single Cone

References
timken:55175
rubix:397A6157
manufacturer :100155799
ean:0053893332406
brand logo
brand logo
Technical specifications
Inner diameter44.45 mm
Width26.909 mm
See all Specifications

Product details : TIMKEN 55175-70016 TAPERED ROLLER BEARING CONE


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft

Technical specifications


Attributes
Packaged dimensions (D x W x H)103,632x103,632x34,544 mm
Package weight827,8 g
Inner diameter44.45 mm
Width26.909 mm
Materialstamped steel (cage)
Cagesteel
Basic static load, axial - C0a119000 N
Basic dynamic load, axial - Ca126000 N
Show UNSPSC/ECL@SS
£ 108.97 excl. VAT
/ Each
£ 130.76 incl. VAT
  • Usually arrives within 14 working days