Axial tapered roller bearing Timken
Inner diameter | 55 mm |
---|---|
Outer diameter | 98.425 mm |
Width | 21.946 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 447,7 g |
Inner diameter | 55 mm |
Outer diameter | 98.425 mm |
Width | 21.946 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 107000 N |
Basic dynamic load, axial - Ca | 108000 N |
Usually arrives within 14 working days