Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 48685-90023 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 48685-90023 TAPERED ROLLER BEARING DOUBLE CUP
Axial tapered roller bearing Timken
References
timken:
48685-90023
rubix:
397A8176
ean:
0053893315225
Technical specifications
Inner diameter
142.875
mm
Outer diameter
200.025
mm
Width
87.315
mm
Product details
Technical specifications
Product details : TIMKEN 48685-90023 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
142.875
mm
Outer diameter
200.025
mm
Width
87.315
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,175.43
excl. VAT
/
Each
£
1,410.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 6-20000 TAPERED ROLLER BEARING CUP
TIMKEN 779-20024 TAPERED ROLLER BEARING CONE
TIMKEN 394AS-20024 TAPERED ROLLER BEARING CUP
TIMKEN A6067-20024 TAPERED ROLLER BEARING CONE
TIMKEN JH217249-99402 TAPERED ROLLER BEARING
TIMKEN 663A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3780-99402 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 3780-99405 TAPERED ROLLER BEARING
TIMKEN 558A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 529-99401 TAPERED ROLLER BEARING
TIMKEN NA438-20024 TAPERED ROLLER BEARING CONE
TIMKEN 96925-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13600LA-902A1 TAPERED ROLLER BEARING
TIMKEN HM515749-20024 TAPERED ROLLER BEARING CONE
TIMKEN 09067-20024 TAPERED ROLLER BEARING CONE