Tapered roller bearing SKF 39580/Q, Outer diameter: 106.232 mm | Inner diameter: 57.15 mm | Width: 32.122 mm
Tapered roller bearing single row
See technical informationReferences
SKF:39580/Q
Rubix:229A3469
Manufacturer :81900
EAN:7316570471854


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 106.232 mm |
| Width | 32.122 mm |
Product details : SKF 39580/Q TAPERED ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,16x112,71x112,71 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 106.232 mm |
| Width | 32.122 mm |
| Bearing Clearance | cn |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 30213 mm |
| Basic static load, radial - C0r | 0 N |
Show UNSPSC/ECL@SS
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
- Usually arrives within 14 working days