Tapered Roller Bearing 2TS Assembly
Inner diameter | 65 mm |
---|---|
Outer diameter | 110 mm |
Width | 61.468 mm |
Logistics dimensions (L x W x H) | 61,468x109,982x109,982 mm |
---|---|
Logistic Weight | 2233 g |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
Package weight | 2232,6 g |
Inner diameter | 65 mm |
Outer diameter | 110 mm |
Width | 61.468 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days