Tapered Roller Bearing
Inner diameter | 58.738 mm |
---|---|
Width | 30.048 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 829,2 g |
Inner diameter | 58.738 mm |
Width | 30.048 mm |
Bearing Clearance | CN |
Series | 3900 |
Cage | Steel |
Total bearing width | 30.048 mm |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 24800 N |
Usually arrives within 14 working days