Tapered roller bearing NTN 4T-37625, Outer diameter: 158.75 mm | Inner diameter: 65 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-37625
See technical informationReferences
NTN:4T-37625
Rubix:204A7488
EAN:4547359531985




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 15.875 mm |
Product details : NTN 4T-37625 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 158,75x158,75x15,875 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 65 mm |
| Outer diameter | 158.75 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 34.07 excl. VAT
/ Each
£ 40.88 incl. VAT
- Delivery usually within ( 3 ) days