Tapered roller bearing Timken 09067/09195, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 18.034 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:09067/09195
Rubix:1275682
EAN:0053893274577




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 18.034 mm |
Product details : TIMKEN 09067-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 18.034 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | 9000 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 18.034 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 42800 N |
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
- Delivery usually within ( 7 ) days