NTN - Tapered Roller Bearing - 32326
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 71.5 mm |
Logistics dimensions (L x W x H) | 200x200x71,5 mm |
---|---|
Logistic Weight | 10,11 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 71.5 mm |
Bearing Clearance | CN |
Series | 32300 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 670000 N |
Basic dynamic load, radial - Cr | 55000 N |
Usually arrives within 14 working days