Tapered Roller Bearing Cone
Inner diameter | 60.325 mm |
---|---|
Width | 36.678 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 36,678x91,821x91,821 mm |
---|---|
Logistic Weight | 1222 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1222 g |
Inner diameter | 60.325 mm |
Width | 36.678 mm |
Bearing Clearance | cn |
Series | 555 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 36.678 mm |
Standard | iso |
Basic static load, radial - C0r | 248000 N |
Basic dynamic load, radial - Cr | 226000 N |
Usually arrives within 14 working days