Roller bearing Tapered radial Single row - metric standard
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 60.54 mm |
Logistics dimensions (L x W x H) | 60,54x225x225 mm |
---|---|
Logistic Weight | 8056 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 60.54 mm |
Bearing Clearance | cn |
Series | 330 |
Material | bearing steel |
Reference speed | 2000 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 8650000 N |
Basic dynamic load, radial - Cr | 487000 N |
Usually arrives within 14 working days