Tapered roller bearing FAG 32205-XL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 18 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:32205-XL
Rubix:238A3124
Manufacturer :0929893220000
EAN:4054371077129

Documents
Product details : FAG 32205-XL TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 17500 rpm |
| Total bearing width | 19.25 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- In stock: Next day delivery
