Tapered roller bearing Timken 855-90049, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 127 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:855-90049
Rubix:397A8559
EAN:0053893096292


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 127 mm |
Product details : TIMKEN 855-90049 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x190,5x190,5 mm |
|---|---|
| Logistic Weight | 16768 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 190.5 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 2,119.09 excl. VAT
/ Each
£ 2,542.91 incl. VAT
- Usually arrives within 14 working days