Tapered roller bearing NTN 4T-43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-43312
See technical informationReferences
NTN:4T-43312
Rubix:204A7601
EAN:4547359533675




Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 17.462 mm |
Product details : NTN 4T-43312 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,38x79,38x17,46 mm |
|---|---|
| Logistic Weight | 234 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 79.375 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- Delivery usually within ( 3 ) days