Tapered roller bearing NSK 32303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 20.25 mm
Tapered roller bearing
See technical informationReferences
NSK:32303
Rubix:158A1754
Manufacturer :32303 N
EAN:00029176027918

Product details : RHP METRIC TAPER BEARING 32303
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 167 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 20.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Usually arrives within 14 working days
