Tapered Roller Bearing
Inner diameter | 26.987 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 14.224 mm |
Logistics dimensions (L x W x H) | 59x59x25 mm |
---|---|
Logistic Weight | 120 g |
Packaged dimensions (D x W x H) | 59x59x25 mm |
Package weight | 120 g |
Inner diameter | 26.987 mm |
Outer diameter | 50.292 mm |
Width | 14.224 mm |
Bearing Clearance | CN |
Series | L44600 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 14.732 mm |
Basic static load, radial - C0r | 32900 N |
Basic dynamic load, radial - Cr | 35600 N |
In stock: Next day delivery