Tapered roller bearing SKF LM 67048/010/Q, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 16.77 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 67048/010/Q
Rubix:104A3799
Manufacturer :11867
EAN:7316570003680


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 16.77 mm |
Product details : SKF TAPER ROLLER LM 67048/010/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,77x54,07x54,07 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.131 mm |
| Width | 16.77 mm |
| Bearing Clearance | cn |
| Series | lm |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 8500 rpm |
| Limit speed | 12000 rpm |
| Total bearing width | 16.77 mm |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Usually arrives within 14 working days