Tapered roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 60 mm |
Logistic Weight | 18500 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 3000 rpm |
Total bearing width | 77 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1150000 N |
Basic dynamic load, radial - Cr | 870000 N |
Usually arrives within 14 working days