Tapered roller bearing SKF 32007 J2/Q, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32007 J2/Q
Rubix:104A9262
Manufacturer :48276
EAN:7316577062888

Product details : SKF METRIC TAPER BEARING 32007 J2/Q
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x62x62 mm |
|---|---|
| Logistic Weight | 225 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 18 mm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 37400 N |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Usually arrives within 14 working days
