Single Row Tapered Roller Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 51 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 51 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4800 rpm |
Total bearing width | 51 mm |
Basic static load, radial - C0r | 335000 N |
Basic dynamic load, radial - Cr | 323000 N |
Usually arrives within 14 working days