Tapered roller bearing Timken 55452D, Outer diameter: 114.981 mm | Inner diameter: 52.388 mm | Width: 65.082 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:55452D
Rubix:397A7711
EAN:0053893335421


Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 114.981 mm |
| Width | 65.082 mm |
Product details : TIMKEN 55452D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x115,062x115,062 mm |
|---|---|
| Logistic Weight | 1157 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 52.388 mm |
| Outer diameter | 114.981 mm |
| Width | 65.082 mm |
| Bearing Clearance | cn |
| Weight | 2.789 kg |
| Series | 55000c-serie |
| Total bearing width | 65.082 mm |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 263000 N |
Show UNSPSC/ECL@SS
£ 243.03 excl. VAT
/ Each
£ 291.64 incl. VAT
- Usually arrives within 14 working days